Select Country and Language Canada / French
Changer de pays
7131900 | GENERAL CABLE

GENERAL CABLE | 7131900 | GenSPEED 6000 Enhanced Cat 6 Cable, CMP, U/UTP, Blue

  • Réf. fabricant 7131900
  • PART #CMP-00423GEN-6U-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Optimally balanced, GenSPEED 6000 utilizes an innovative crossweb design allowing for maximum pair separation. With performance guaranteed to 350 MHz, this product provides 5 dB of headroom over the ANSI/TIA 568-C.2 standard for internal crosstalk. Rat ed to 90C for greater protection against increased operating temperatures, GenSPEED 6000 is UL Listed CMP-LP (0.5A) and able to suport PoE applications up to 100 watts using 50 volts over four pairs.

Caractéristiques
  • Innovative cross-web design allowing for maximum pair separation, increasing key electrical performance parameters
  • Performance guaranteed to 350 MHz
  • TRU-Mark print legend contains footage markings from 1000' to 0'
  • Third-party verified for guaranteed prformance
Spécifications
  • Conductors: 23 AWG solid bare annealed copper
  • Insulation: Non-Plenum: Polyolefin; Plenum: Fluoropolymer
  • Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
  • Separator: Cross-web
  • Rip Cord: Applied longitudinally under jacket
  • Jacket: Non-Plenum: Flame-Retardant PVC; Plenum: Low-Smoke, Flame-Retardant PVC
Infos techniques et normes

Standard Compliances
ANSI/TIA 568-C.2
ANSI/TIA 862 (Building Automation)
ISO/IEC 11801 Ed. 2.0 (Class E)
ICEA S-102-700 (Category 6)
NEC/CEC Type CMR (UL 1666) for Non-Plenum
NEC/CEC Type CMP (NFPA 262) for Plenum
RoHS Compliant Directive 2002/95/EC
UL 44

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires