Select Country and Language Canada / French
Changer de pays
7136100 | GENERAL CABLE

GENERAL CABLE | 7136100 | 23-4P Category 6 OUTDOOR BLACK

  • Réf. fabricant 7136100
  • PART #CM-00423GEN-C6-02
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

GenSpeed 6 Category 6 Outside Plant Cable, Enhanced Outdoor Performance

Caractéristiques
  • Features: And Benefits
  • Innovative cross-web design allowing for maximum pair separation, increasing key electrical performance parameters
  • Gel-filled construction to prevent moisture migration in underground and wet applications
  • Wide temperature range for extreme weather environments
  • TRU-Mark print legend contains footage markings from 1000' to 0'
  • Made in U.S.A.
  • Applications:
  • Data transmission rates up to 2.4 Gb/s
  • 1000 BASE-T (Gigabit Ethernet)
  • 100/10 BASE-T (IEEE 802.3)
  • 52/155 Mbps ATM
  • Duct and conduit installations
  • Not to be used aerially or direct buried
Spécifications
  • Conductors: 23 AWG solid bare annealed copper
  • Insulation: Polyolefin
  • Color Code: Pair 1: Blue-White/Blue; Pair 2: Orange-White/Orange; Pair 3: Green-White/Green; Pair 4: Brown-White/Brown
  • Separator: Cross-web
  • Flooding Compound: Waterproof gel
  • Jacket: UV- and Abrasion-Resistant Polyethylenes
Infos techniques et normes

Standard Compliances
ANSI/TIA 568-C.2
ISO 11801 (Category 6)
ICEA S-102-700 (Category 6)
Telcordia (Bellcore) Specification GR-421-CORE Water Penetration Requirement
RoHS Compliant Directive 2002/95/EC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires