Select Country and Language Canada / French
Changer de pays
716M-LCF12-D01 | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 716M-LCF12-D01 | 7-16 DIN Male Connector for 1/2" Coaxial Cable, OMNI FIT(TM) Premium, Straight, Polymer claw and compression sealing

  • Réf. fabricant 716M-LCF12-D01
  • PART #610331
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 32 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: UNSHIELDED
Description

OMNI FIT(TM) high performance connectors are designed for use with both CELLFLEX (copper)
and CELLFLEX Lite (aluminium) cables. They are designed specifically to provide the highest
quality connector-cable interface while simplifying and speeding up connector attachment. All RFS
connectors are fully tested for mechanical and electrical compliance to industry specifications.
The 7-16 connector is the most rugged RF connection meeting all requirements even under the most
severe environmental conditons. Sealing against outer conductor and jacket by means of the
polymer claw and 360 compression fit. Multifunctional, self-lubricating HighTech polymer assembly
locks on cable corrugation, avoids electrochemical potential differences and compression-fits to the
jacket.

Caractéristiques
  • Ultra high PIM performance i.e. reduced interference leading to high customer satisfaction
  • Two-piece design i.e. visual inspection of interlocking leads to improved installation security
  • OMNI FIT(TM) concept i.e. streamlined order management and reduced stock level
  • Watertight sealing in mated and unmated condition, i.e. reduced efforts during installation and improved security during operation
  • Unique NiTin plating i.e. extreme resistance against corrosion even under hardest climatic and environmental circumstances
  • Multi-thread (Tristart) design i.e. simplified and accelerated tightening process
  • RoHS (EU) and CRoHS (China) compliant i.e. can be used on a global basis
Spécifications
  • Transmission Line Type Coaxial Cable
  • Cable Size 1/2"
  • Cable Type Foam Dielectric
  • Model Series LCF12-50 Series, ICA12-50 Series
  • Connector Interface 7-16 DIN
  • Nominal Impedance, ohms 50
  • Connector Type OMNI FIT(TM) PREMIUM Straight
  • Sealing Method Polymer claw + 360 Compression
  • Gender Male
  • Plating Outer/Inner NiTin/Silver
  • Length, mm (in) 55.8 (2.2)
  • Outer Diameter, mm (in) 32 (1.26)
  • Weight, kg (lb) 0.15 (0.33)
  • Inner Contact Attachment Basket
  • Outer Contact Attachment 360 clamping
  • 3rd Order IM Product @ 2x20 Watts, dBc -163 ; typical -167
  • Maximum Frequency, GHz 3.7
  • VSWR (Return Loss, dB) 0 < f = 1.0 GHz: 1.020 (40.0)
  • 1.0 < f = 2.7 GHz: 1.030 (36.6)
  • 2.7 < f = 3.7 GHz: 1.060 (30.7)
  • Wrench size front, mm (in) 26
  • Wrench size rear, mm (in) 26
  • Trimming Tool TRIM-SET-L12-D01
  • TRIM-LCF12-D01-A
  • Waterproof Level IP68
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires