Select Country and Language Canada / French
Changer de pays

RADIO FREQUENCY SYSTEMS | 716MR-SCF12-D01 | "CELLFLEX Factory-Fit Jumper Assembly, 4.1-9.5 DIN Male / 4.1-9.5
DIN Male with Weatherproofing System, 8ft"

  • Réf. fabricant 716MR-SCF12-D01
  • PART #632209

Radio Frequency Systems' CELLFLEX Factory-Fit Jumpers feature
specially designed connectors which are soldered-on in a strictly
controlled industrial process to ensure industry leading performance
for today's high-performance wireless systems. The connector design
and manufacturing process has been optimized to produce premium
VSWR and IM levels. Heat shrink boots provide reliable and repeatable
additional sealing level and strain relief. The pre-installed slide-up style
weatherproofing system saves time and installation difficulty in modern
multiport antennas and remote radio units where port spacing is at
a minimum. Our facilities produce and stock all popular lengths as
required by the industry, and can deliver custom lengths with premium
VSWR and IM levels on request.

  • Stable VSWR, consistent intermodulation
  • performance
  • Reliable network performance, reduces the
  • number of dropped calls and avoids revenue loss.
  • Waterproof to IP 68
  • No downtime risk, secures revenue
  • Jumper label is serialized
  • Ensures traceability
  • Halogen free "J" jacket type
  • Usable in the majority of applications
  • Compliant to RoHS (EU) and CRoHS (China)
  • Usable on a global basis
  • Cable Type 1/2" Foam
  • Connector A 4.1-9.5 DIN Male
  • Connector B 4.1-9.5 DIN Male
  • Jumper Type Factory-Fit (Soldered)
  • Length, m (ft) 2.4 (8)
  • Frequency Band(s), MHz 698-960, 1700-2200, 2305-2320,
  • 2345-2360, 2496-2690
  • Performance Specification:
  • Return Loss, dB (VSWR) 26 (1.105:1)
  • Intermodulation, 3rd Order, dBc -155
  • Minimum Bend Radius, mm (in) 125 (5)
  • Weatherproofing Material EPDM rubber
  • Sealing Class IP68
  • UV Resistance 1120W/1000H
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires