Select Country and Language Canada / French
Changer de pays
71980 | KLEIN

KLEIN | 71980 | Long-Nose Telephone Work Pliers - Type L1

  • Réf. fabricant 71980
  • PART #061820
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - GRIPPING - LONG NOSE
Size / Capacity: NONE
Width / Diameter: NONE
Description

Manufactured from custom US-made tool steel, with induction hardened cutting knives for longer life as well as a hot-riveted joint for smooth action and no handle wobble, this pair of long-nose telephone work pliers featuring by Klein Tools is proudly made in the USA for professionals.

Caractéristiques
  • Knurled jaw tips for greater gripping power.
  • Induction hardened side-cutting knives for long life.
  • Convenient .030" stripping hole.
  • Curved handles provide greater tool control.
Spécifications
  • Jaw Length: 1-7/8"
  • Jaw Width: 11/16"
  • Jaw Thickness: 3/8"
  • Handle Finish: plastic-dipped
  • Handle Color: yellow
  • Knife Length: 1/2"
  • Point Thickness: 1/16" x 3/32"
  • Overall Length: 6-5/8"
  • Weight (lbs.): 0.25
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires