Select Country and Language Canada / French
Changer de pays
73222M161647700 | SHAWFLEX INC

SHAWFLEX INC | 73222M161647700 | 300V CSA Type ACIC THCPL EXTN, Armoured Thermocouple Extension Cable

  • Réf. fabricant 73222M161647700
  • PART #327-539-1616-KX
Armor Type: ALUMINUM INTERLOCKED ARMOR
Armor: YES - ARMORED
Conductor Count: 16 PAIR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 90 DEGREES CENTIGRADE
Thermocouple Type: CHROMEL/ALUMEL TYPE KX
Thermocouple: YES
Voltage Rating: 300V
Description

300V CSA Type ACIC THCPL EXTN, Armoured Thermocouple Extension Cable 16PR 16AWG solid KX thermocouple alloys, 105C FR PVC Insulation, Individual and Overall Aluminium/Mylar Tape Shielding FR PVC LAG Jacket, Aluminium Interlocked Armour Suitable for use in 75C Wet/105C Dry, Sun Res, -40C, FT4 HLBCD rated for Class I Zone 1 (Div 1), Class 1 Zone 2 (Div 2), Class II Div 1 & Class II Div 2 Hazardous Locations

Caractéristiques
  • Cost effective alternative to installing additional thermocouple devices
  • Robust and durable; ideal for harsh environments
  • Meets cold impact/bend test at -40C
  • Sunlight Resistant
  • IEEE 1202/FT4 Flame Rated
  • Suitable for hazardous locations
Applications

Extension cables for type E, J, K, N, R, S and T Thermocouple Devices

Infos techniques et normes

CSA C22.2 #239, Control & Instrumentation Cables CSA C22.2 #75, Thermoplastic Insulated Wires and Cables CSA C22.2 #174, Cables & Glands Suitable for Use in Hazardous Locations

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires