Select Country and Language Canada / French
Changer de pays
734A1P 0081000 | BELDEN

BELDEN | 734A1P 0081000 | Coax - 734A Series 20 AWG FFEP SH FLRST Gray

  • Réf. fabricant 734A1P 0081000
  • PART #734A1P-1000
Number of Conductors: 1 CONDUCTOR
Type: 734
Description

20 AWG solid .032" (.81mm) bare copper conductor(s), plenum, foam FEP insulation, Beldfoil + tinned copper braid shield (85% coverage), Flamarrest jacket.