Select Country and Language Canada / French
Changer de pays
74-328 | DECA CABLES

DECA CABLES | 74-328 | Audio/Communication cable, 16 AWG, 2 unshielded conductors, stranded tinned copper, semi-rigid PVC insulation, 105C, 600 volts, flame and sunlight resistant PVC gray outer jacket

  • Réf. fabricant 74-328
  • PART #315-023-1601-FR-01
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Description

Serving the markets of residential, commercial, industrial and institutional. Supplying cables for automotive, security, OEM (original equipment manufacturers), hospitals, schools, audio visual, telecommunications, home theatres and sound system, temperature control systems. Electronic cables are the backbone to making these systems work.
Cable constructions from 24 to 12 AWG in solid or stranded conductors, conductor or pairs, shielded or unshielded. Using PVC, Polyolefin or Polyethylene insulations with a PVC outer jacket. FT4 (CMR) rated.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires