Select Country and Language Canada / French
Changer de pays
7410044 | LAPP GROUP

LAPP GROUP | 7410044 | Flexible VFD Cable with a Control Pair, Stationary, 10 AWG (6 mm2), 4 conductor, Black Polymer Jacket, 0.745" Outer Diameter, 7.5 Bend radius

  • Réf. fabricant 7410044
  • PART #OLF-7410044
Armor: NO
Composite: YES
Conductor Count: 6 CONDUCTOR
Conductor Size: COMPOSITE
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Product Type: VFD
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: SHIELDED
Voltage Range: 600V
Description

Lapp Surge Guard protection to eliminate cable failure due to electrical disturbances, Industrial Grade & Chemical Resistant elastomeric alloy jacket passing Oil Res I, II, Shielded pair for brake or temperature sensor, Corona Inception Voltage is 2900 volts, Double shielded for extra protection, VFD drive and motor connections with temperature sensors or brake mechanisms, Web presses, HVAC, any on/off applications using a VFD drive and motor

Caractéristiques
  • Lapp Surge Guard insulation system
  • UL TC-ER & c(UL) CIC TC approved
  • Double-shielded for extra protection
  • Contains pair for brake or temperature sensor
Applications

VFD drive and motor applications, web presses, HVAC, any on / off, slow down / speed applications using drives and motors

Spécifications
  • Conductor Type: Tinned Copper
  • Insulation: Lapp Surge Guard/PVC/nylon
  • Jacket: Black TPE
  • Shield type: Unshielded, Foil Wrap & Tinned Copper Braid
  • Temperature range: -25C to +105C
  • Nominal voltage: 600/1000 Volt
  • Approvals: UL, ULTC, CSA, CE, RoHS, NFPAS:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires