Select Country and Language Canada / French
Changer de pays
75900472 | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 75900472 | CELLFLEX Factory-Fit Jumper Assembly, 4.1-9.5 DIN Male / N Male, 8ft

  • Réf. fabricant 75900472
  • PART #632204
Connector Type: RJ45 TO RJ45
Lengths: 50 FT. : 15.24 M
Type: PATCH CORDS
Description

Radio Frequency Systems' CELLFLEX Factory-Fit Jumpers feature specially designed
connectors which are soldered-on in a strictly controlled industrial process to ensure
industry leading performance for today's high-performance wireless systems. The
connector design and manufacturing process has been optimized to produce premium
VSWR and IM levels. Heat shrink boots provide reliable and repeatable additional
sealing level and strain relief. Our facilities produce and stock all popular lengths as
required by the industry, and can deliver custom lengths with premium VSWR and IM
levels on request.

Caractéristiques
  • Stable VSWR, consistent intermodulation performance
  • Reliable network performance, reduces the number of dropped calls and
  • avoids revenue loss.
  • Waterproof to IP 68
  • No downtime risk, secures revenue.
  • Jumper label is serialized
  • Ensures traceability.
  • Halogen free "J" jacket type
  • Usable in the majority of applications.
  • Compliant to RoHS (EU) and CRoHS (China)
  • Usable on a global basis.
Spécifications
  • Cable Type 1/2" Foam
  • Connector A 4.1-9.5 DIN Male
  • Connector B N Male
  • Jumper Type Factory-Fit (Soldered)
  • Length, m (ft) 2.4 (8)
  • Frequency Band(s), MHz 698-960, 1700-2200, 2305-2320, 2345-2360, 2496-2690
  • Performance Specification: Return Loss, dB (VSWR) 26 (1.105:1)
  • Intermodulation, 3rd Order, dBc -155
  • Minimum Bend Radius, mm (in) 125 (5)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires