Select Country and Language Canada / French
Changer de pays
760 | GREENLEE

GREENLEE | 760 | Cutter, Cable-Compact Ratchet

  • Réf. fabricant 760
  • PART #242215
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Description

Cutting Capacity Of Aluminum : 1000.000 KCMIL (MCM) (500.000SQ-MM) Maximum Use, 1000.000 KCMIL (MCM) (500.000 SQ-MM) Frequent Use; Cutting Capacity Of Communication Cables : 1-3/4 IN Diameter (42.000 SQ-MM) Maximum Use; Cutting Capacity Of Copper : 1000 KCMIL (MCM) (500.000 SQ-MM) Maximum Use, 750 KCMIL (MCM) (400.000 SQ-MM) Frequent Use; Overall Length : 11-3/4 IN (298.000 MM); Replacement Part : 9908 Movable Blade (760), 09907 Fixed Blade (760); Type : Compact Ratchet; Weight : 1.750 LB (0.800 KG)

Caractéristiques
  • Simple, one-hand operation
  • Compact - convenient for working in tight places and stores easily in tool pouches
  • Single-speed ratchet mechanism
  • Blade release allows blades to be opened in mid-cut
  • Heavy-duty blades provide long life
Spécifications
  • Cutting Capacity Of Aluminum: 1000.000 KCMIL (MCM) (500.000SQ-MM) Maximum Use, 1000.000 KCMIL (MCM) (500.000 SQ-MM) Frequent Use
  • Cutting Capacity Of Communication Cables: 1-3/4 in. Diameter (42.000 SQ-MM) Maximum Use
  • Cutting Capacity Of Copper: 1000 KCMIL (MCM) (500.000 SQ-MM) Maximum Use, 750 KCMIL (MCM) (400.000 SQ-MM) Frequent Use
  • Overall Length: 11-3/4 in. (298.000 mm)
  • Replacement Part: 9908 Movable Blade (760), 09907 Fixed Blade (760)
  • Type: Compact Ratchet
  • Weight: 1.750 lb. (0.800 KG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires