Select Country and Language Canada / French
Changer de pays
7621-T-95 | 3M

3M | 7621-T-95 | COLD SHRINK QT3 INDOOR TRM 1/C5KV 2-3/0 INS OD .44-.89 3/KT

  • Réf. fabricant 7621-T-95
  • PART #193228
Conductor Size: 1/0
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: INDOOR
Termination/Splice: TERMINATION
Voltage: 5KV

3M Cold Shrink Silicone Rubber Termination Kit QT-III 7620-T and 7690-T Series contain one-piece, non-skirted, silicone rubber terminations, qualified as IEEE Standard 48-1990 Class 1 for indoor and weather-protected applications.
The termination assemblies consist of a tubular insulator, high dielectric constant (Hi-K) stress control tube*, conformable Hi-K stress controlling compound and built-in silicone top seal. The insulator is made of a new dark gray silicone rubber with advanced tracking resistant and hydrophobic properties.
*7620-T and 7621-T designed and assembled with stress controlling compound only.
The complete assembly is pre-stretched and loaded onto a removable core. The disposable core can be recycled. The kits are designed for terminating solid dielectric shielded power cable rated 5 through 35 kV, with tape shield, wire shield and UniShield constructions.

  • Conforms to the IEEE Standard 48-1990 Class 1 requirements for 5, 8.7, 15 25/28 and 35 kV terminations
  • One-piece versatile design, allowing quick installation and accommodating a wide range of cable sizes
  • Cold Shrink delivery system for easy installation: simply place termination over prepared cable and unwind core to shrink into place (no force fit required).
  • Hi-K stress control: specially formulated high dielectric constant material minimizes surfaces stress by more uniformly distributing the electrical field over the entire surface of the insulator
  • Compact design provides for easier installation in restricted spaces
  • Silicone rubber insulators, EPDM stress control tubes, stress controlling compound and silicone sealing compound are compatible with all common solid dielectric insulations, such as polyethylene (PE), cross-linked polyethylene (XLPE) and ethylene propylene rubber (EPR)

Designed for:
5, 8.7, 15 and 25/28 and 35 kV voltage classes
Tape shielded, wire shielded and UniShield cables
Solid dielectric insulations, such as polyethylene, XLP and EPR
Contaminated and non-contaminated indoor (weather-protected) locations
Free-hanging or bracket-mounting arrangements
Upright or inverted installations
Switchgear, transformer, motor lead, bus and similar connections.
These terminations can be filed-tested by using normal cable testing procedures (reference: ANSI/IEEE Standard 400 "Guide for Making High-Direct-Voltage Tests on Power Cable systems in the Field").

  • Agency Approvals: IEEE
  • Breakout Boot: No
  • Cable Insulation Outside Diameter Range (metric): 11.2-22.6 mm
  • Conductor Size Unit: AWG
  • Indoor/Outdoor: Indoor
  • Installed Length (metric): 21.59 cm
  • Insulation Rejacketing: No
  • Number of Skirts: 0
  • Product Series: 7620-T-95
  • Termination Type: Single Termination
  • BIL: 95 kV
  • Cable Insulation Outside Diameter Range: 0.44-0.89 in
  • Cable Type: Compact/Solid, Stranded
  • Conductor Sizes: 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3 AWG, 3/0 AWG, 4 AWG
  • Installed Length: 8.50 in
  • Insulation Level: 100%, 133%
  • Material: Silicone Rubber
  • Product Family: QT-III
  • Shielding Type: Tape, Wire, Unishield
  • Voltage: 5 kV, 8.7 kV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires