Select Country and Language Canada / French
Changer de pays
7622-T-110 | 3M

3M | 7622-T-110 | 3M(TM) Cold Shrink QT-III Termination Kit 7622-T-110, Non-Skirted, Tape, Wire and Unishield, 15 kV, 0.64-1.08 in (16,3-27,4 mm) Cable Insul. O.D., 3 termination/kit

  • Réf. fabricant 7622-T-110
  • PART #193229
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: INDOOR
Termination/Splice: TERMINATION
Voltage: 5KV-15KV

3M(TM) Cold Shrink QT-III Termination Kit 7622-T-110, Non-Skirted, 0.64-1.08 in (16,3-27,4 mm) Cable Insulation O.D.
3M(TM) Cold Shrink QT-III terminations offer easy installation and reliable performance when terminating indoor and outdoor medium volt age cable. The unique step-core design combined with the built in Hi-K stress control and silicone sealing compounds means simpler installation on all types of cable. It has UV stability and track and erosion resistance. Plus its Hi-K stress control de sign delivers excellent BIL performance and lower surface stress resulting in a more compact termination. Through superior engineering, 3M(TM) Cold Shrink QT-III terminations deliver maximum performance.
Conductor Size Range for
5 kV: 4/0 AWG-400 kcmil
8 kV: 3/0 AWG-300 kcmil
15 kV: 2-4/0 AWG

  • Conforms to the IEEE Standard 48-1990 Class 1 requirements for 5, 8.7, 15 25/28 and 35 kV terminations
  • One-piece versatile design, allowing quick installation and accommodating a wide range of cable sizes
  • Cold Shrink delivery system for easy installation: simply place termination over prepared cable and unwind core to shrink into place (no force fit required).
  • Hi-K stress control: specially formulated high dielectric constant material minimizes surfaces stress by more uniformly distributing the electrical field over the entire surface of the insulator
  • Compact design provides for easier installation in restricted spaces
  • Silicone rubber insulators, EPDM stress control tubes, stress controlling compound and silicone sealing compound are compatible with all common solid dielectric insulations, such as polyethylene (PE), cross-linked polyethylene (XLPE) and ethylene propylene rubber (EPR)

Designed for:
5, 8.7, 15 and 25/28 and 35 kV voltage classes
Tape shielded, wire shielded and UniShield cables
Solid dielectric insulations, such as polyethylene, XLP and EPR
Contaminated and non-contaminated indoor (weather-protected) locations
Free-hanging or bracket-mounting arrangements
Upright or inverted installations
Switchgear, transformer, motor lead, bus and similar connections.
These terminations can be filed-tested by using normal cable testing procedures (reference: ANSI/IEEE Standard 400 "Guide for Making High-Direct-Voltage Tests on Power Cable systems in the Field").

  • Agency Approvals: IEEE
  • Breakout Boot: No
  • Cable Insulation Outside Diameter Range (metric): 16.3-27.4 mm
  • China RoHS - Below MCV: Undetermined
  • Conductor Sizes: 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil
  • Indoor/Outdoor: Indoor
  • Installed Length (metric): 33.02 cm
  • Insulation Rejacketing: No
  • Product Family: QT-III
  • Shielding Type: Tape, Wire, Unishield
  • Voltage: 15 kV, 5 kV, 8.7 kV
  • BIL: 110 kV
  • Cable Insulation Outside Diameter Range: 0.64-1.08 in
  • Cable Type: Compact/Solid, Stranded
  • Conductor Size Unit: AWG, kcmil
  • EU RoHS Compliant: Undetermined
  • Installed Length: 13.00 in
  • Insulation Level: 100%, 133%
  • Number of Skirts: 0
  • Product Series: 7620-T-110
  • Termination Type: Single Termination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires