Select Country and Language Canada / French
Changer de pays
7644-T-110 | 3M

3M | 7644-T-110 | Cold Shrink QT-III Termination Kit 7644-T-110, Non-Skirted, 0.83-1.53 in (21,1-38,9 mm) Cable Insulation O.D.

  • Réf. fabricant 7644-T-110
  • PART #3M-7644-T-110I
Conductor Size: 250-750
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: INDOOR
Termination/Splice: TERMINATION
Voltage: 5KV-15KV

3M(TM) Cold Shrink QT-III terminations offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The unique step-core design combined with the built in Hi-K stress control and silicone sealing compounds means simpler installation on all types of cable. It has UV stability and track and erosion resistance. Plus its Hi-K stress control design delivers excellent BIL performance and lower surface stress resulting in a more compact termination. Through superior engineering, 3M(TM) Cold Shrink QT-III terminations deliver maximum performance.

  • Conforms to IEEE Standard 48 Class 1 requirements for 5, 8, 15, 25/28 and 35 kV terminations
  • One-piece versatile design, allowing quick installation and accommodating a wide range of cable sizes
  • Cold shrink delivery system allows easy installation: Simply place termination over prepared cable and unwind core to shrink into place (no force fit required)
  • Hi-K stress control: Specially formulated high-dielectric constant material minimizes surface stress by more uniformly distributing the electrical field over the entire surface of the insulator
  • Compact design provides for easier installation in restricted spaces
  • Silicone rubber insulators, EPDM stress control tubes, stress controlling compound and environmental sealing compound are compatible with common solid dielectric insulations, such as polyethylene (PE), cross-linked polyethylene (XLPE) and ethlylene propylene rubber (EPR)
  • Agency Approvals IEEE
  • BIL 110 kV
  • Breakout Boot No
  • Cable Insulation Outside Diameter Range 0.83-1.53 in
  • Cable Insulation Outside Diameter Range (metric) 21.1-38.9 mm
  • China RoHS - Below MCV Undetermined
  • Conductor Sizes 750 kcmil, 250 kcmil, 500 kcmil, 450 kcmil, 700 kcmil, 600 kcmil, 400 kcmil, 300 kcmil, 4/0 AWG, 350 kcmil
  • EU RoHS Compliant Undetermined
  • Family QT-III
  • Indoor/Outdoor Indoor
  • Insulation Level 100%, 133%
  • Insulation Rejacketing No
  • Lug/Stem Connector Included in Kit No
  • Maximum Installed Length 12.00 in
  • Number of Conductors 1
  • Number of Skirts 0
  • Product Family QT-III
  • Product Series 7640-T-110
  • Shielding Type Jacketed Concentric Neutral (JCN), Concentric Neutral (CN)
  • Voltage 8 kV, 5 kV, 15 kV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires