Select Country and Language Canada / French
Changer de pays
77HP-G/6A | GREENLEE

GREENLEE | 77HP-G/6A | Tone Generator, 77Hp-G/6A, ABNclips, Clamshell Package

  • Réf. fabricant 77HP-G/6A
  • PART #166855
Speaker: YES
Type: TONE & LOOP CURRENT
Description

Permits technicians to identify the conductor within a bundle, at a cross-connect point or at the remote end. Can be used on twisted pair wiring (telecom, datacom, etc.), single conductors, coaxial cables, de-energized AC wiring and most other wiring.

Infos techniques et normes

both