Select Country and Language Canada / French
Changer de pays
7809WB 0101000 | BELDEN

BELDEN | 7809WB 0101000 | Coax - Intermediate Type RF300 Wireless 50 OHM Coax WB Black

  • Réf. fabricant 7809WB 0101000
  • PART #B7809WB
Approx. Wt. lb./1,000 ft.: 58
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: SPECIAL 50 OHM DESIGNS
Conductor AWG: 13 AWG Solid Bare Copper
Conductor Diameter: 0.072 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.072
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.072/13/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FHDPE/PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.190
Jacket Material Color (O.D. in.): PE/BLK/0.300
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.300
Notes/Special Features: RF300 - WATER-RESISTANT
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RF300
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
_NEC Rating: -----
Description

Intermediate type, 13 AWG solid .072" bare copper conductor, gas-injected foam HDPE insulation, Duobond II + tinned copper braid shield (95% coverage), flooded water-resistant polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires