Select Country and Language Canada / French
Changer de pays
787802GD120001M | CORNING

CORNING | 787802GD120001M | Pretium EDGE Solutions Jumper, 2 fiber, LC Uniboot to LC Uniboot, Interconnect Cable, Riser, Bend-Improved Single-mode (OS2), 1 m

  • Réf. fabricant 787802GD120001M
  • PART #443662
Connector Type: LC - LC
Fiber Type: OS2
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Pretium EDGE Solutions jumpers are integrated reverse-polarity uniboot duplex assemblies that meet the high-density space requirements of the MDA and EDA and provide a 50-percent reduction in bulk cabling when compared to traditional duplex jumpers. T he highly flexible, 2-fiber interconnect cable reduces cable congestion, improves jumper management and routing and improves air circulation.
Enabled by Corning ClearCurve multimode optical fiber, Pretium EDGE Solutions jumpers feature ultra-bendabl e performance and accommodate a minimum bend-radius of 10 mm with minimal bend-induced attenuation loss. With this bend performance, Pretium EDGE Solutions jumpers can greatly reduce outages and degradation in systems caused by severe bending problems.

Caractéristiques
  • Factory-terminated solutions: Provide consistent quality, ensure system performance and reduce installation time
  • Low insertion loss performance: Allows for more connections in a link when deploying a TIA-942-compliant system
Applications

Data Center, Vertical Riser, General Building Applications

Spécifications
  • Cable Assembly Type: Two Fiber
  • Cable Type: Interconnect
  • Fiber Category: Bend-Improved SM (OS2)
  • Flame Rating: Riser (OFNR)
  • Fiber Count (cable): 2
  • Outer Jacket Color: Yellow
  • Boot Color (Conn A): Blue
  • Connector Type (Conn A): LC Uniboot
  • Ferrule Material (Conn A): Ceramic
  • Housing Color (Conn A): Blue
  • Housing Material (Conn A): Composite
  • Boot Color (Conn B): Blue
  • Connector Type (Conn B): LC Uniboot
  • Ferrule Material (Conn B): Ceramic
  • Housing Color (Conn B): Blue
  • Housing Material (Conn B): Composite
  • Nominal Outer Diameter (Metric-mm): 2 mm
  • Nominal Outer Diameter (US): 0.08 in
  • Minimum Leg Bend Radius: 10 mm
  • Polish (Conn A): UPC
  • Polish (Conn B): UPC
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires