Select Country and Language Canada / French
Changer de pays
79731-01 | PLANTRONICS

PLANTRONICS | 79731-01 | GAMECOM 377, OPEN-EAR DESIGN

  • Réf. fabricant 79731-01
  • PART #435082
Style: IN THE EAR
Type: ACCESSORIES
Description

Suggested replacement products GameCom 380 The Plantronics GameCom 380 headset delivers immersive, stereo sound with deep bass from 40mm swivel speakers. Because your hardware should be as powerful as your gaming skills, the GameCom 377 headset deliver s rugged construction and vigorous sound. A lightweight frame and specially designed earpods redistribute pressure for maximum comfort, while the open-ear design lets you catch all the in-game sound effects without losing touch with your surroundings. When you're ready to fire off orders, unveil the hidden, noise-canceling mic boom to strategize clearly with team members. Responses coming in? Adjust audio levels using in-line volume and mic-mute controls. When you're done, rotate and tuck the mic bo om inside the headset - then let your score do the talking.

This part is discontinued by supplier with no suggested replacement.