Select Country and Language Canada / French
Changer de pays
7976WB 0101000 | BELDEN

BELDEN | 7976WB 0101000 | Coax - Low Loss 50 Ohm Wireless RF Transmission Cable 7 AWG GIFPE SH LDPE Black

  • Réf. fabricant 7976WB 0101000
  • PART #B7976WB
Approx. Wt. lb./1,000 ft.: 120
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RF 500 COAX - LOW LOSS 50 OHM WIRELESS RF CABLE
Conductor Diameter: 0.142 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Size: 7 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.142/7/BCCA
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.370
Jacket Material Color (O.D. in.): PE/BLK/0.590
Jacket Material: PE-POLYETHYLENE
Major Market: Broadcast
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: RF600
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RF500
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% TC Braid
Vendor: Belden
Description

7 AWG solid .142" bare copper-covered aluminum conductor, foam HDPE insulation, Duobond II (100% coverage) plus a tinned copper braid shield (90% coverage), flooded water-resistant polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires