Select Country and Language Canada / French
Changer de pays
797902TD120005F | CORNING

CORNING | 797902TD120005F | Pretium EDGE Solutions Jumper, 2 F, LC Uniboot to LC Uniboot, Interconnect Cable, Riser, 50m multimode (OM3), 5 ft

  • Réf. fabricant 797902TD120005F
  • PART #413664
Connector Type: LC - LC
Fiber Type: OM3
Length: 5 FT. : 1.52 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Pretium EDGE Solutions jumpers are integrated reverse-polarity uniboot duplex assemblies that meet the high-density space requirements of the MDA and EDA and provide a 50-percent reduction in bulk cabling when compared to traditional duplex jumpers. The highly flexible, 2-fiber interconnect cable reduces cable congestion, improves jumper management and routing and improves air circulation. Enabled by Corning ClearCurve multimode optical fiber, Pretium EDGE Solutions jumpers feature ultra-bendable performance and accommodate a minimum bend-radius of 10 mm with minimal bend-induced attenuation loss. With this bend performance, Pretium EDGE Solutions jumpers can greatly reduce outages and degradation in systems caused by severe bending problems. Additional detailed furcation images are available in the Cable Assembly Family Specification Sheet.

Applications

Data Center, Vertical Riser, General Building Applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires