Select Country and Language Canada / French
Changer de pays
7M7ML12-060FFS | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 7M7ML12-060FFS | 7-16 DIN Female Connector for 1-5/8" RADIAFLEX cable

  • Réf. fabricant 7M7ML12-060FFS
  • PART #632213
Connector Type: LC - FJ
Length: 6 FT. : 1.83 M
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

These single-piece high performance coaxial cable connectors are designed specifically to provide
the highest quality connector-cable interface while simplifying and speeding up the attachment of
connectors to RADIAFLEX cables. The connectors provide outstanding value to users because
they permit quick, easy and reliable installation at any location, thereby allowing the operator
flexibility while saving installation time and money. They attach to prepared cable in one piece
assuring error-free attachment. All connectors are fully tested for mechanical and electrical
compliance specifications. They are available in all popular cable sizes in both type N and 7-16 DIN
interface.

Caractéristiques
  • Single-piece design for Fast and Easy Installation - Reliable and simple attachment avoids unnecessary connector adjustments and provides
  • outstanding performance. Saves time and provides cost savings.
  • Robust Mechanical Design - Low and consistent IM performance.
  • Excellent Electrical Performance - Low VSWR
  • Totally Waterproof - Assures safe, long term operation in the harshest of environments.
Spécifications
  • Transmission Line Type Coaxial Cable
  • Cable Size 1-5/8"
  • Cable Type Radiating
  • Model Series all RLF, RLK, RLV and RAY158-50A-Series
  • Connector Interface 7-16 DIN
  • Nominal Impedance, ohms 50
  • Connector Type Straight
  • Sealing Method Shrinking Sleeve
  • Gender Female
  • Length, mm (in) 90.7 (3.57)
  • Outer Diameter, mm (in) 56.5 (2.22)
  • Weight, kg (lb) 0.45 (0.99)
  • Body Material Brass / Plating: Tri metal
  • Inner Contact Material Copper / Plating: Silver
  • Inner Contact Attachment Spring Finger / Plating: silver
  • Outer Contact Attachment Spring loop / Plating: silver
  • Maximum Frequency, GHz 3.0
  • Poly Hook Spanner, mm (in) PHS 60-90-5 Ø 60-90 (2.3-3.5) Pin 5 (0.2)
  • Trimming Tool TRIM-114-C12
  • Waterproof Level IP68
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires