Select Country and Language Canada / French
Changer de pays
7M7ML12-080FFS | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 7M7ML12-080FFS | 7-16 DIN Male Connector for 1-5/8" Coaxial Cable, Gas Barrier Plast 2000 sealing

  • Réf. fabricant 7M7ML12-080FFS
  • PART #632215
Connector Type: LC - FJ
Length: 8 FT. : 2.44 M
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

Radio Frequency Systems' line of high performance coaxial cable connectors are designed
specifically to provide the highest quality connector-cable interface while simplifying and speeding up
the attachment of connectors to HELIFLEX coaxial cables. RFS connectors are fully tested for
mechanical and electrical compliance specifications. They are available in all popular cable sizes in a
variety of mating interfaces. The 7-16 connector is the most rugged RF connection meeting all
requirements even under severe environmental conditions.

Caractéristiques
  • Excellent gas tightness
  • Overpressure for increased voltage handling is maintained throughout the system.
  • Robust Mechanical Design
  • Superior and consistent performance guarantees outstanding system characteristics.
  • Extremely low reflection factor
  • Outstanding low reflection factor improves overall system performance and margin and reduces mismatch losses
  • Totally Waterproof according to IP 66/68
  • Assures safe, long term operation in the harshest of environments. System tightness doesn't have to rely on overpressure from dehydration
  • equipment.
Spécifications
  • Transmission Line Type Coaxial Cable
  • Cable Size 1-5/8"
  • Cable Type Air Dielectric
  • Mating Interface 7-16 DIN
  • Connector Type Gas Barrier
  • Sealing Method Plast 2000
  • Gender Male
  • Plating Outer/Inner Silver/Silver
  • Length, mm (in) 150 (5.91)
  • Outer Diameter, mm (in) 74 (2.91)
  • Weight, kg (lb) 1.67 (3.68)
  • Inner Contact Attachment Threaded
  • Outer Contact Attachment Tab Flare
  • Sealing Volume, cm3 (ounces) 20 (0.68)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires