Select Country and Language Canada / French
Changer de pays
7M7ML12-100FFP | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 7M7ML12-100FFP | 7-16 DIN Male Connector for 1-15/8" Coaxial Cable, OMNI FIT(TM) Premium,
Straight, O-Ring and compression sealing

  • Réf. fabricant 7M7ML12-100FFP
  • PART #632216
Connector Type: LC - FJ
Length: 10 FT. : 3.05 M
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

OMNI FIT(TM) high performance connectors are designed for use with both CELLFLEX (copper)
and CELLFLEX Lite (aluminium) cables. They are designed specifically to provide the highest
quality connector-cable interface while simplifying and speeding up connector attachment. All RFS
connectors are fully tested for mechanical and electrical compliance to industry specifications.
The 7-16 connector is the most rugged RF connection meeting all requirements even under the most
severe environmental conditions. Sealing against outer conductor and jacket by means of O-Ring
and 360 compression fit. Multifunctional, self-lubricating HighTech polymer assembly locks on cable
corrugation, avoids electrochemical potential differences and compression-fits to the jacket.

Caractéristiques
  • Ultra high PIM performance i.e. reduced interference leading to high customer satisfaction
  • Two-piece design i.e. visual inspection of interlocking leads to improved installation security
  • OMNI FIT(TM) concept i.e. streamlined order management and reduced stock level
  • Watertight sealing in mated and unmated condition, i.e. reduced efforts during installation and improved security during operation
  • Unique NiTin plating i.e. extreme resistance against corrosion even under hardest climatic and environmental circumstances
  • Multi-thread (Tristart) design i.e. simplified and accelerated tightening process
  • RoHS (EU) and CRoHS (China) compliant i.e. can be used on a global basis
Spécifications
  • Transmission Line Type Coaxial Cable
  • Cable Size 1-5/8"
  • Cable Type Foam Dielectric
  • Model Series LCF158-50A-Series, LCF158-50L-Series
  • Connector Interface 7-16 DIN
  • Nominal Impedance, ohms 50
  • Connector Type OMNI FIT(TM) PREMIUM Straight
  • Sealing Method O-Ring + 360 Compression
  • Gender Male
  • Plating Outer/Inner NiTin/Silver
  • Length, mm (in) 83.25 (3.28)
  • Outer Diameter, mm (in) 60 (2.36)
  • Weight, kg (lb) 0.48 (1.06)
  • Inner Contact Attachment Spring Finger
  • Outer Contact Attachment 360 clamping
  • 3rd Order IM Product @ 2x20 Watts, dBc -163 ; typical -167
  • Maximum Frequency, GHz 2.75
  • VSWR (Return Loss, dB) 0 < f = 1.0 GHz: 1.020 (40.0)
  • 1.0 < f = 2.2 GHz: 1.030 (36.6)
  • 2.2 < f = 2.75 GHz: 1.060 (30.7)
  • Poly Hook Spanner, mm (in) PHS 60-90-5 Ø 60-90 (2.3-3.5) Pin 5 (0.2)
  • Trimming Tool TRIM-SET-L114-D01
  • TRIM-LCF158-D01-A
  • Waterproof Level IP68
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires