Select Country and Language Canada / French
Changer de pays
80-360 | INTERLOGIX

INTERLOGIX | 80-360 | Express Hardwire Package. Includes Panel with Integrated 16-zone wireless receiver, Fixed Display Touchpad, transformer, phone cord, RJ31X jack, (3) recessed hardwire magnetic contacts, (1) hardwire siren, (1) hardwire Pet PIR motion.

  • Réf. fabricant 80-360
  • PART #319192
Description

Includes Concord Express Panel with integrated 16-zone wireless receiver, fixed display touchpad, transformer, phone cord, RJ31X jack, three recessed hardwire magnetic contacts, one hardwire siren, and one hardwire pet immune PIR motion sensor.


Thispart is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 22 zonessix onboard hardwire inputs and 16 wireless zones
  • 2- and 4-wire smoke detector compatibility
  • 2 onboard programmable outputs
  • Compatible with all LearnMode sensors and Encrypted LearnMode keychain touchpads
  • Panel auxiliary power provides 750 mA (continuous)
  • 16 user-programmable access codes
  • Latchkey numeric paging
  • SIA False Alarm Reduction standard
  • 50-event history buffer
  • Keyswitch arming using a hardwire or wireless zone
  • Programmable from on-site alphanumeric touchpads or offsite using ToolBox software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires