Select Country and Language Canada / French
Changer de pays
800-8050 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 800-8050 | Finished Wall Reader, SMARTTOUCH ISO 14443 MIFARE BIOMETRIC FINGERPRINT READER

  • Réf. fabricant 800-8050
  • PART #576955
Approx Dims. HWD-Inches: 7" X 2" X 1"
Environmental: INDOOR
Format: SMART
Frequency: 13.56 MHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • For decentralized processing and verification, biometric data is kept outside a database and stored in an encrypted format on the card, the verification takes place in a totally independent system, allowing for fast and secure verification and eliminating privacy concerns
  • Every SmartTouch can be used as an enrollment station. For programming, every order of SmartTouch is accompanied by a unique enroll-and-erase card
  • SmartTouch readers offer one of the broadest ranges of card compatibility in the industry and can be configured as a specific solution for each project
  • The SmartTouch reader is available with or without PIN pad, adding an extra layer of protection for higher security installations
  • Configuration cards can further personalize reader configurations to best match installation requirements
  • Wiegand, clock-and-data, RS232, RS485 or RS422 outputs easily interface with existing access control panels
  • Retrofit existing readers with SmartTOUCH to simply and instantly add two or three-factor authentication
  • Ideally suited for mullion-mounted door installations, or any flat surface (reader will not cover junction box). Optional single-gang electrical box mounting plate available
  • Security - MIFARE contactless smart card and reader platform according to the ISO 14443A. The card structure provides multi-application functionality, whereby each application is secured for read and read/write by security keys. All RF data transmission between card and reader is encrypted using mutual authentication and challenge response to prevent replay attacks. Readers and cards must have matching security keys
  • Easily interfaced - the SmartID provides flexible configurable output formats and output protocols. Reader communication supported: wiegand, clock-and-data, ISO 7811 clock-and-data ABA track 2 emulation, RS232, RS422, RS485 or custom format output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires