Select Country and Language Canada / French
Changer de pays
8000635 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | 8000635 | ARMADILLO Stainless Shell Splice Case Kit with Drillable End Plates - 9.5" x 38.4"

  • Réf. fabricant 8000635
  • PART #009953
Inside Diameter (in.): 9.5
Max. Lgth. (in.): 6000
Max. Number of Pairs 26-24-22: 3,600
OA Length (in.): 38.4
Type: AERIAL CLOSURE/SPLICE CASE
Wire Count: MULTI
Description

These versatile splice cases will accommodate an extremely wide range of cables, effectively maintaining an airtight, watertight seal around most types of cable, including lead or plastic jacketed, single or double systems, through-cable systems, preco nnected and pressurized or nonpressurized systems. Closure remains secure in overhead and underground applications, in hot, dry, warm, wet or cold environments.
The LOCKBAR fastener system features front and back bars that fit into the splice case flan ge. The back bar has factory-assembly nuts and bolts attached, which mate up with the keyholes in the front bar. Splice case shells are stainless steel with an inner liner of neoprene. Fasteners are also stainless steel. End plates are made from hard p lastic and filled with a rigid polyurethane foam. Insulated torque bars keep the end plates secure and in alignment during installation and re-entry.
Available with inside diameters of 4 in., 6.5 in., 9.5 in. and 12.5 in.; two standard lengths and two extra-length stretch cases. Holes in end plates need to be drilled with the power end plate cutter kit or can be ordered factory-drilled. Feature focus video available at www.Preformed.com.

Caractéristiques
  • Inside Diameter (in.): 9.5
  • OA Length (in.): 38.4
  • Max. Number of Pairs 26-24-22: 3,600
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires