Select Country and Language Canada / French
Changer de pays
8000C-12/24D-630 | HES

HES | 8000C-12/24D-630 | Door Electric Strike, Concealed, 12/24 VDC, 0.24/0.12A, 1500 Lb Static Load, Satin Stainless Steel, With Faceplate, For Cylindrical Lockset

  • Réf. fabricant 8000C-12/24D-630 | 10720403
  • PART #CS415797
: 12/24DC
: 5/8
: 630
: SEL FSA/FSE
: Y
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: SELECTABLE FS OR FSE
Max Latch Length - Inch: MAXIMUM 5/8 INCH THROW
Mounting: FOR CENTERLINE INSTALLATIONS
Product Type: FOR USE WITH CYLINDRICAL LOCK
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: SELECTABLE 12/24V AC/DC INT
Warranty: 5 YEAR LIMITED
Caractéristiques
  • The 8000 Series is a Compact, High Performance Electric Strike Featuring a Unique Concealed Design for Use with Cylindrical Locksets
  • No Cutting on the Frame is Required
  • Simply Remove the Existing Strike Plate, Adjust the Vertical Alignment Feature to the Latchbolt Centerline, and Install
  • Tamper Resistant
  • Non-Handed
  • Internally Mounted Solenoid
Infos techniques et normes

UL 1034/294, ANSI/BHMA A156.31

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires