Select Country and Language Canada / French
Changer de pays
8028 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 8028 | SIP Doorphone, Stainless Steel and Brass, Includes Power Supply

  • Réf. fabricant 8028
  • PART #448629
Type: DOOR STATIONS
Description

Outdoor Rated VoIP Intercom Integrates with SIP Compatible Premise PBX or Cloud Hosted IP Communication Servers.

Visitors May Be Greeted Securely, Conveniently and Efficiently from Any Phone, Device or Client Connected to Your Communication Network. Doors and Gates May Be Unlocked Remotely with a Simple Key Press.

The Two Component Solution Keeps the Network Access and Door Control Relay Securely Located and Enables Single Pair Telephone Wiring to the Digital Door Station. The 8028 Is a Single SKU Including All Necessary Components for Flush or Surface Mounting with Brass or Stainless Steel Faceplate.

See Alternate Models 3226 for Connection to FXO Port and 3228 for Connection to FXS Ports. CSA, UL and CE Approved.

Must be a reseller to purchase this product

Caractéristiques
  • Single Pair Wiring to Digital Door Station
  • Secure Remote Door Control Relay
  • Flush or Surface Mount
  • Includes Both Brass and Stainless Steel Faceplates
  • Door Open/Jammed Detection
  • Weatherproof
  • Backlit Call Button
  • Full Duplex Capable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires