Select Country and Language Canada / French
Changer de pays
8031DSAP | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 8031DSAP | Finished Wall Reader, SMART ID SK10, READ ONLY MIFARE/DESFIRE WITH KEYPAD OPENDO NEO RS485 (APERIO)

  • Réf. fabricant 8031DSAP
  • PART #576965
Approx Dims. HWD-Inches: 6" X 2" X 1"
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Mounting: SINGLE GANG OR SURFACE
Product Type: CARD AND KEYPAD
Read Format: KEYPAD
Caractéristiques
  • Custom configurations - completely configurable for every access control application challenge
  • Open architecture design - ISO 14443A MIFARE/DESFire contactless smart card, compatible for broad card interoperability
  • HID MIFARE - supports secure MIFARE applications including HID corporate 1000 card formats
  • Field upgradeable - use cards or a serial connection to upgrade reader firmware and/or field configuration
  • Configuration cards can further personalize reader configurations to best match installation requirements
  • Communications configurable to RS232, RS485 and RS422 for read only or read/write applications
  • FlexSmart MIFARE/DESFire format compatibility
  • Mounting - the reader easily mounts on a door mullion or single-gang electrical box (using the electrical box cover plate accessories). An LED flashes green and the beeper sounds when reader is presented with MIFARE and DESFire or other reader application compatible card. The multiple LEDs and beeper can also be controlled by the host system
  • Security - MIFARE contactless smart card and reader platform according to the ISO 14443A. The card structure provides multi-application functionality, whereby each application is secured for read and read/write by security keys. All RF data transmission between card and reader is encrypted using mutual authentication and challenge response to prevent replay attacks. Readers and cards must have matching security keys. DESFire Contacless smart card and reader platform according to ISO 14443 level 4. Featuring DES and 3DES Encryption on all RF data transmission. The card structure provides multi-application functionality, whereby each application is secured up to 14 different user-definable security keys for read and read/write access. Readers and cards must have matching security keys
  • Easily interfaced - the SmartID reader line provides flexible configurable output formats and output protocols. Reader communication supported: wiegand, clock-and-data, ISO 7811 clock-and-data ABA track 2 emulation, RS232, RS422, RS485 or custom format output
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism
  • Ideally suited for mullion-mounted door installations, any flat surface or over single-gang electrical box
  • Works with 143x/144x SmartID MIFARE credentials, 145x SmartID DESFire credentials, 82000 EdgePlus E400 single door controller, 70100 VertX V100 door/reader interf
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires