Select Country and Language Canada / French
Changer de pays
8061 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 8061 | IP Relay Controller, PoE

  • Réf. fabricant 8061
  • PART #500909
Type: ACCESSORIES
Description

The Algo 8061 IP Relay Controller is a General Purpose IP Hardware Gateway with Four Dry Contact Inputs, Four Dry Contact Outputs, High Current Door Relay and Audio Interface. The 8061 Provides Access Control for the Algo 8036 and IP Communication for the Algo 1202 Callbox.
The Four Relay Inputs Can Also Be Individually Programmed to Monitor Dry Contact Closure Events Such as a Call Button, Open Door, Smoke Alarm, Power Outage, Motion Detector, Temperature Sensor, Flood Detector, Etc. and Initiate P hone Calls with Voice Messages, Emails, Multi-Cast Audio Alarms and Much More. The Analog Line Level Audio Input Allows for Streaming and Multicasting to Other Endpoints.

Caractéristiques
  • PoE General Purpose Hardware Interface
  • SIP or IP Interface Module, Programmable via Web Interface
  • Dedicated Relay Output for Door Control and Relay
  • Input for Door Sensor
  • Four Low Voltage Relay Inputs and Four Relay Outputs for Accessory Integration
  • Audio Input and Output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires