Select Country and Language Canada / French
Changer de pays
80610760052 | 3M

3M | 80610760052 | 3M(TM) SLiC(TM) Aerial Closure with Shield Bond Assembly and Spiral End Seal SLIC-2.6X29-BA/SES

  • Réf. fabricant 80610760052 | SLIC-2.6X29-BA/SES
  • PART #171530
End Seals Included: (2) double port
Extendable: Yes
Max. Splice Bundle Diameter (in.): 2.6
Max. Splice Opening (in.): 17
Sheath Retention: No
Shield Bond Connectors Included: Yes
Type: AERIAL CLOSURE/SPLICE CASE
Wire Count: MULTI
Description

The single-piece, double-wall molded, aerial closure is easily installed in construction or maintenance situations. The one-piece construction permits complete splice access after placement without removal of the closure or bonding from the cables. All the components are attached to the closure; therefore, no parts to lose.

This part is discontinued by supplier. Use AXE# 729854 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires