Select Country and Language Canada / French
Changer de pays
807-18 | KLEIN

KLEIN | 807-18 | Electrician's Straight-Claw Hammer

  • Réf. fabricant 807-18
  • PART #007922
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: HAMMER - CLAW
Size / Capacity: NONE
Width / Diameter: NONE
Description

Correctly balanced and designed specifically for use in electrical work, this hammer was designed for professionals who expect excellence. With a lifetime guarantee of quality and reliability, this electrician ft.s straight claw hammer features an extra-long neck, and narrow striking face, ideal for reaching into outlet boxes and other tight areas

Caractéristiques
  • Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck.
  • High-strength fiberglass shaft absorbs shock and keeps head tight.
  • Comfortable, perforated neoprene grip bonded to handle.
  • Extra-long neck, and narrow striking face are ideal for reaching into outlet boxes and other tight areas.
  • Balanced and designed specifically for use in electrical work.
Spécifications
  • Head Weight: 18 oz.
  • Overall Length: 15"
  • Weight (lbs.): 1.85
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires