Select Country and Language Canada / French
Changer de pays
808-38102 | B+B SMARTWORX

B+B SMARTWORX | 808-38102 | SFP, IE-SFP, SFP+ & XFP Transceiver, IE-SFP/155-ED, MM1300-LC

  • Réf. fabricant 808-38102
  • PART #523810
Type: MEDIA CONVERTER
Caractéristiques
  • Available in 10/100 Mbps and 10/100/1000 Mbps models
  • IE-iMcV-MediaLinX supports SFP (LC) transceivers and extended operating temperatures
  • Configure twisted pair port for Auto Negotiation or force the speed
  • Twisted pair and fiber ports can be individually configured for Half- or Full-Duplex operation
  • Up and running in less than 5 minutes
  • Easily adjust settings when user requirements change
  • Easy upgrades; no user intervention or visits to remote locations required
  • Monitor and control all connections
Applications

The iMcV-MediaLinX series of switching media converters offers service providers and enterprise networks unparalleled flexibility in connecting copper-based networks to Fast Ethernet or Gigabit fiber optic infrastructures. The SNMP-manageable iMcV-MediaLinX converters allow device managers to use Auto Negotiation functionality on the twisted pair port for plug-andplay operation, or to manually configure the port for the desired speed and duplex mode.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires