Select Country and Language Canada / French
Changer de pays
80805514 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | 80805514 | COYOTE Blank Splice Tray Kit with three elastomeric, 12-count splice blocks

  • Réf. fabricant 80805514
  • PART #204796
Type: TRAYS
Description

The COYOTE Splice closure is available in two sizes and this fiber-management system includes splice trays for mass or single splicing (fusion and mechanical). Feature focus video available at Preformed.com.

Caractéristiques
  • Three-section end plate has six cable-entry ports, captive hardware, strength-member tie-off and isolated grounds, and requires no field drilling. A four-cable entry-port version is also available for larger cables
  • Durable glass-filled high-density thermoplastic shells available in two diameters, 6.0 in. and 8.5 in.
  • Comes with built-in shell stabilizers and air valve
  • Field-proven, permanent neoprene gasket sealing system eliminates the need for re-entry kits. No flame is required to break the seal or to install
  • LOCK-TAPE Sealant System ensures a tightly, permanently sealed end-plate assembly and maximum sheer strength to resist cable pullout
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires