Select Country and Language Canada / French
Changer de pays

PREFORMED LINE PRODUCTS | 80806033 | COYOTE 12-count splice tray with elastomeric splice blocks - single fusion or mechanical

  • Réf. fabricant 80806033
  • PART #215163
Vendor No.: 80806033

The smallest addition to the COYOTE family of fiber closures, the RUNT is ideal for node applications in low-count fiber distribution networks. The RUNT enclosure will easily fit into most pedestals and handholes. However, the rugged design of the clos ure allows it to be used in all environments - aerial, buried and underground.
The RUNT closure can hold two trays of 12 splices each, allowing it to hold a total of 24 splices.

  • Compact Size: 14.75 in. L x 8.5 in. W x 3 in. H (37.5cm x 21.6cm x 7.6cm)
  • Expanded Size: 14.75 in. L x 8.5 in. W x 4.25 in. H (37.5cm x 21.6cm x 10.8cm)
  • Three cable entrance ports (2) 3/4 in. (19mm) ports and (1) 1 in. (25mm) port
  • Size allows for mounting in small pedestals and hand holes
  • Provided with LOCK-TAPE(TM) Sealing System
  • Accepts a wide variety of grommets for multi drop applications - Consult a PLP representative for details
  • Universal internal organizer allows for loose tube or ribbon fiber applications
  • Permanent neoprene gasket system requires no re-entry kits
  • Future cable ports provide capability for future cable installation without end plate removal
  • Standard cover can be replaced with expanded cover to increase splice capacity
  • Express friendly internal organizer
  • Integrated air valve to verify integrity of final assembly
  • Full line of mounting hardware
  • UL Approved and RUS Listed
  • Tested in accordance to Telcordia GR-771 CORE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires