Select Country and Language Canada / French
Changer de pays
8100DSCM | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 8100DSCM | Finished Wall Reader, SMART TRANS SP10, READ ONLY, HID + AWID PROX,CUSTOM MIFARE

  • Réf. fabricant 8100DSCM
  • PART #576978
Approx Dims. HWD-Inches: 6" X 2" X 1"
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Caractéristiques
  • HID or Indala Prox compatibility - fully compatible with all HID or Indala Prox card formats
  • Migration to custom configuration - Migrate from 125 kHz cards to 13.56 MHz, including custom DESFire and MIFARE configurations
  • Open architecture design - ISO 14443A DESFire/MIFARE contactless smart card, compatible for broad card interoperability
  • Field upgradeable - use cards or a serial connection to upgrade reader firmware and/or field configuration
  • Configuration cards can further personalize reader configurations to best match installation requirements
  • Communications configurable to RS232, RS485 and RS422 for read only and read/ write applications
  • Mounting - the reader easily mounts on a door mullion or single-gang electrical box (using the electrical box cover plate accessories). An LED flashes green and the beeper sounds when reader is presented with MIFARE and DESFire or other reader application compatible card. The multiple LEDs and beeper can also be controlled by the host system
  • Security - DESFire contacless smart card and reader platform according to ISO 14443 level 4. Featuring DES and 3DES Encryption on all RF data transmission. The card structure provides multi-application functionality, whereby each application is secured up to 14 different user-definable security keys for read and read/write access. Readers and cards must have matching security keys. MIFARE Contactless smart card and reader platform according to the ISO 14443A. The card structure provides multi-application functionality, whereby each application is secured for read and read/write by security keys. All RF data trasmission between card and reader is encrypted using NXP crypto1 algorithm. Readers and cards must have matching security keys. Looking for AES encryption with EV1 Search HID Global's website for "High Frequency Migration Readers"
  • Easily Interfaced: the SmartTRANS reader line provides flexible configurable output formats and output protocols. Reader communication supported: wiegand, clock-and-data, ISO 7811 clock-and-data ABA track 2 emulation, RS232, RS422, RS485 or custom format output
  • Indoor/outdoor design - Rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism
  • Works with 145x SmartID DESFire credentials, 143x/144x SmartID MIFARE credentials, 13xx HID Prox credentials, FPxxx Indala proximity credentials, 82000 EdgePlus E400 single door controller, 70100 VertX V100 door/reader interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires