Select Country and Language Canada / French
Changer de pays
8180 | ALGO COMMUNICATION PRODUCTS

ALGO COMMUNICATION PRODUCTS | 8180 | SIP Audio Alerter, PoE

  • Réf. fabricant 8180
  • PART #424081
Type: SPEAKER
Description

IP Speaker for Voice Paging, Loud Ringing and Notification. Dual SIP Extensions, Power Over Ethernet and Self-Multicasting Features Make the Algo 8180 a Powerful Performer for Alerting in Almost Any Hosted or Premise VoIP Environment.

Deploy One in a Noisy Location, or Utilize the Multicast Capabilities for Scalability to Meet OSHA Requirements in Any Size Workplace or Facility.

The Device Supports Dual Registration of Separate Ring and Auto-Answer-And-Page Extensions to Be Provisioned. A Built-in Microphone Enables Talk-Back for Voice Paging Applications. The Microphone Also Monitors Ambient Noise Levels to Enable the 8180 Speaker to Auto-Adjust Volume for Varied Workplace Noise Environments.

Line Level Audio Output and Speaker Output Allows the 8180 to Easily Integrate Legacy Analog Equipment. A Handy Relay Output Permits Adding Algo Visual Alerting Products or Other Accessories.

Whether Deployed for Paging, Loud Ringing or Notification the 8180 Has the Flexibility, Capability and Power to Seamlessly Enhance Any Communication System.

Must be a reseller to purchase this product

Caractéristiques
  • 8W PoE
  • Dual SIP Extension for Loud Ring and Page
  • Customizable WAV Files
  • Multicast Support Enabled to Scale for Any Size Workplace, Campus or Network
  • Ambient Noise Monitoring for Automatic Speaker Volume Adjustment
  • Line Level Audio and Dry Contact puts
  • Optional Algo 1185 Horn Speaker for Wet Environments or More Volume
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires