Select Country and Language Canada / French
Changer de pays
82108 8771000 | BELDEN

BELDEN | 82108 8771000 | Coax - CATV Cable 20 AWG FFEP RG-59/U FLRST Natural

  • Réf. fabricant 82108 8771000
  • PART #B82108-KM
AWG: 20
Approx. Wt. lb./1,000 ft.: 41
Braid %: 96% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/CCS
Conductor Type: SOLID CONDUCTOR
Copper: BCCS
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.140
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.202
Jacket Material: FLAMARREST
Jacket: FEP
Major Market: Broadcast
NEC Rating: CMP, CATVP
Nom. O.D. (in.): 0.202
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Duofoil + 96% TC Braid
Stranding: Solid
UL Designation: CMP
Vendor: Belden
Description

Series 59, 20 AWG solid .032" bare copper-covered steel conductor, plenum, foam FEP insulation, Duofoil (100% coverage) + TC braid shield (96% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires