Select Country and Language Canada / French
Changer de pays
8268 0101000 | BELDEN

BELDEN | 8268 0101000 | Coax - 50 Ohm Coax M17/164-00001 Coax Black

  • Réf. fabricant 8268 0101000
  • PART #B8268-FT
Approx. Wt. lb./1,000 ft.: 140
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 214
Conductor Diameter: 0.089 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.089/13/SCC
Conductor Type: 13 AWG Str (7x21) SCC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC (non-contam.)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.425
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/164-00001
NEC Rating: UL LISTED ART 800 LIMITED
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.425
Nom. O.D. (mm): 10.80
Notes/Special Features: M17/164-00001
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG214
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield Coverage: 2 SCC Braids (97%)
Shield: 2-SCC Braids
Vendor: Belden
_NEC Rating: CMX
Description

13 AWG stranded (7x21) .089" silver-plated copper conductor, polyethylene insulation, double silver-plated copper braid shield (97% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires