Select Country and Language Canada / French
Changer de pays
8310 DSS X 28 | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 8310 DSS X 28 | MultiMag with Door Status Sensor (DSS) - For Single Outswinging Interior or Perimeter Doors

  • Réf. fabricant 8310 DSS X 28
  • PART #CS901389
: 12/24DC
: 1500
: 628
: SURFACE
: TD/DS
Finish: US28 SATIN ANODIZED ALUMINUM
Holding Force lbs: 1500
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK
Switches: TIME DELAY AND DOOR STATUS
UL Listing: UL LISTED
Caractéristiques
  • Field-selectable voltage 12/24 V DC (280mA max at 12 V DC)
  • Up to 1500lbf Static Strength
  • Fail-safe
  • CAN/ULC S104 UL 10C 1 hour fire-rating
  • Adjustable keyhole mounting
  • Built-in time delay (instant release with adjustable relock, programmable110 seconds)
  • Convenient plug-in wiring terminals
  • Easy-access wiring cavity
  • Stabilizing 4-bolt "drop stop" mounting
  • MOV surge protection
  • Includes 5/8" armature plate, optional 3/8" available
  • California State Fire Marshal Listed (CSFM: 3700)
  • SCS model - electronic field presence sensor for remote and local LED indication of lock status (locked or unlocked)
  • DSS model - glass magnet-reed type sensor for remote indication of door status (opened or closed) independent of local power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires