Select Country and Language Canada / French
Changer de pays
8310 X 28 | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 8310 X 28 | 8310 MultiMag For single outswinging Interior or Perimeter Doors

  • Réf. fabricant 8310 X 28
  • PART #318236
Finish: US28 SATIN ANODIZED ALUMINUM
Holding Force lbs: 1500
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK ACC
Switches: BOND SENSOR AND DOOR STATUS
UL Listing: UL LISTED
Description

These hard-working multi-purpose electromagnetic locks enhance building security and install quickly. Several standard features make these magnets the "workhorse" of the industry. The adjustable mounting bracket has been enhanced with keyhole mounting to support the magnet's weight during initial installation, freeing the installer's hands to affix the magnet mounting screws. The removable cavity cover offers quick, easy access to wiring. These models feature a built-in, adjustable time delay with instant unlock and de-layed relock (up to 110 seconds), which can be controlled by any standard switching device.

Caractéristiques
  • Built-in time delay (instant release with adjustable relock, programmable from 0-110 seconds)
  • Field selectable voltage - 12/24 V DC
  • MOV surge protection
  • No residual magnetism
  • Low energy consumption
  • Hardened steel armature nut
  • Brushed Anminum or Brushed Adonized Dark Bronze finish
  • Adjustable keyhole mounting
  • Convenient plug-in wiring terminals
  • Easy access wiring cavity
  • Encapsulated 4-bolt 'Drop-Stop" mounting
  • Self-drilling tek fasteners
  • OPTIONS
  • DSS - Door Statusfit Kits Available)
  • SCS - Security Condition Sensor with LED
  • DSS/SCS - Door Status Sensor/Security Condition Sensor Combination with LED
Applications

Single outswinging doors
Single inswinging doors (use with Z bracket)
Government Facilities
Office Complexes
Warehouses
Retail
Commercial
Industrial
Health Care

Spécifications
  • Housing Dimensions: 1-5/8" D x 2 -7/8" W x 10-1/2" L (41.3mm x 73.0mm x 266.7mm) Including 1/4" (6.4mm) mounting bracket
  • Armature Plate Dimensions: Standard - 5/8" D x 2-3/8" W x 7-7/16" L* (15.9 x 60.3 x 188.9mm) Optional - 3/8" D x 2-3/8" W x 7-7/16" L
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires