Select Country and Language Canada / French
Changer de pays
8320 X 28 | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 8320 X 28 | 8320 MultiMag For Double Outswinging Interior or Perimeter Doors

  • Réf. fabricant 8320 X 28
  • PART #318239
Finish: US28 SATIN ANODIZED ALUMINUM
Holding Force lbs: 1500
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: DOUBLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK ACC
Switches: BOND SENSOR AND DOOR STATUS
UL Listing: UL LISTED
Description

8320 MultiMag - As with the single door 8310 Multimag, these hard-working multi-purpose electromagnetic locks enhance building security and install quickly. Several standard features make these magnets the "workhorse" of the industry. The adjustable mounting bracket has keyhole mounting to support the magnet's weight during initial installation, freeing the installer's hands to affix the magnet mounting screws. The removable cavity cover offers quick, easy access to wiring. These models feature a built-in, adjustable time delay with instant unlock and delayed relock (up to 110 seconds), which can be controlled by any standard switching device.

Caractéristiques
  • Larger LED size for better visibility (SCS versions only)
  • Built-in time delay (instant release with adjustable relock, from 0-110 seconds)
  • Field selectable voltage - 12/24 V DC
  • MOV surge protection
  • No residual magnetism
  • Low energy consumptdened steel armature nut
  • Brushed Anodized Aluminum or Brushed Adonized Dark Bronze finish
  • PLUS! Standard MultiMag features included
  • Adjustable keyhole mounting
  • Convenient plug-in wiring terminals
  • Easy access wiring cavity
  • EncapsulaDrop-Stop" mounting
  • Self-drilling tek(tm) fasteners
  • OPTIONS
  • DSS - Door Status Sensor (Retrofit Kits Available)
  • SCS - Security Condition Sensor with LED
  • DSS/SCS - Door Status Sensor/Security Condition Sensor Combination with LED
  • ÔSCRIPTIONS
  • Security Condition Sensor (SCS) - Electronic field presence sensor for remote and local LED indication of lock status (locked or unlocked), reduced holding force caused by materials between magnet and plate, and unlocked device due to current loss.
  • Door Status Sensor (DSS) - Ceramic magnet-reed type sensor for remote indication of door status (opened or closed, independent of local power); magnet embedded in armature for tamper resistance; reed switch inside electronic housing cavity for easy access.
  • LED Indicator - Included on SCS options, the LED gives a local indication of lock status: red - unsecured; green - secured.
  • Low-Voltage Detection (SCS version only) - Low voltage dramatically reduces electromagnetic lock holding forc This detection feature signals the SCS relay/LED to activate (alarm) when voltage drops below 10.3 V DC (12V input) or 20.5 V DC (24V input).
Applications

Pairs of outswinging doors without mullion
Pairs of inswinging doors without mullion (use with Z brackets)
Government Facilities
Office Complexes
Warehouses
Retail
Commercial
Industrial
Health Care

Spécifications
  • Housing Dimensions: 1-5/8" D x 2-7/8" W x 21" L (41.3mm x 73.0mm x 533.4mm) Including 1/4" (6.4mm) mounting bracket
  • Armature Plate Dimensions: Standard - 5/8" D x 2-3/8" W x 7-7/16" L* (15.9 x 60.3 x 188.9mm) Optional - 3/8" D x 2-3/8" W x 7-7/16" L* (9.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires