Select Country and Language Canada / French
Changer de pays
83269 0091000 | BELDEN

BELDEN | 83269 0091000 | Coax - RG-188A/U Type 26 AWG Coax RG-188A/U White

  • Réf. fabricant 83269 0091000
  • PART #B83269-FT
Approx. Wt. lb./1,000 ft.: 12
Braid %: 96% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 188
Conductor Diameter: 0.0202 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 26 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.019/26/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.058
Jacket Material Color (O.D. in.): TFE Tape/WHT/0.098
Jacket Material: TFE-TETRAFLUOROETHYLENE AND PTFE
Major Market: Computer
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.098
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG188
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 96% SCC Braid
Vendor: Belden
Description

RG-188A/U type, 26 AWG stranded (7x34) .020" silver-plated copper-covered steel conductor, TFE Teflon insulation, SPC braid shield (96% coverage), TFE tape jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires