Select Country and Language Canada / French
Changer de pays
8371 X 28 | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 8371 X 28 | 8371 Surface MiniMags For single outswinging interior doors

  • Réf. fabricant 8371 X 28
  • PART #318242
Finish: US28 SATIN ANODIZED ALUMINUM
Holding Force lbs: 1500
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK ACC
Switches: BOND SENSOR AND DOOR STATUS
UL Listing: UL LISTED
Description

8371 Surface MiniMags - Our low-profile MiniMags are extremely popular for interior traffic control. These electromagnetic locks install perfectly alongside most automatic door operators or stop-mounted door hardware, reducing installation time and eliminate the need for extra brackets. The MiniMags design of 1-7/8" width helps keep undersized openings within code. This is the ideal magnet for use on narrow-style aluminum doors!

Caractéristiques
  • Larger LED for better visibility (SCS versions only)
  • Low energy consumption
  • Field selectable voltage - 12/24 V DC
  • MOV surge protection
  • No residual magnetism
  • Hardened steel armature nut
  • Brushed Anodized Aluminum, Brushed Anodized Dark Brh
  • PLUS! Standard MultiMag features included
  • Adjustable keyhole mounting
  • Encapsulated 4-bolt 'Drop-Stop" mounting
  • Self-drilling tek(tm) fasteners
  • OPTIONS
  • DSS - Door Status Sensor, SCS - Security Condition Sensor with LED, DSS/SCS - Door sor/Security Condition Sensor Combination with LED
Applications

Single Outswinging Doors
Single Inswinging Doors (use with TJ (Z) bracket)

Spécifications
  • Housing Dimensions: 1"D x 1-7/8"W x 9-3/8"L (25.4mm x 47.6mm x 238.1mm) (including 3/16" (4.8mm) mounting bracket)
  • Armature Plate Dimensions: 7/16"D x 1-1/2"W x 7-1/4"L (11.1mm x 38.1mm x 184.2mm)
  • Voltage: Field selectable 12/24 V DC Tolerance 10%Ôowe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires