Select Country and Language Canada / French
Changer de pays
8404 060100 | BELDEN

BELDEN | 8404 060100 | Four-conductor Star Quad, low-impedance cable - 100' reels, 20 AWG, stranded (19x32) high-conductivity TC conductors, polyethylene insulation, rayon braid, TC braid shield (85% coverage), PVC jacket

  • Réf. fabricant 8404 060100
  • PART #B8404-100
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 45 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Four-conductor Star Quad, low-impedance microphone and musical instrument cable, high-conductivity copper, polyethylene insulation, chrome PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires