Select Country and Language Canada / French
Changer de pays
840ENT4048SSS | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | 840ENT4048SSS | 84"H x 40"W x 48"D EN enclosure with two pair of tapped #10-32 mounting rails with cable management fingers on all rails; includes 8 levelers, solid top, split mesh front door, split mesh rear door, solid sides and baffle kit for CISCO 7018 switch.

  • Réf. fabricant 840ENT4048SSS
  • PART #444586
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 84"
Rack Units: 44U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Caractéristiques
  • 2,000 pound weight capacity
  • 45 RMU, labeled, 19" EIA, 310-D Compliant Mounting Rails
  • Rails are available tapped #12-24 or M6 (cage nut, 3/8" square)
  • Front rails are fixed; rear rails are adjustable
  • Side panels are available as individual parts (Part #8410421ENLS)
  • Front doors open to the left or right (32"W x 42"D);
  • When two enclosures are ganged together (side panels must be removed) G101EN ganging kit, the doors can open in opposite directions. (40"W x 48"D has split mesh doors, front & rear.)
  • EN Enclosures accept any of the top panels offered for our ES enclosures
  • Accepts our LRB-12 and LRB-24 Ladder Rack Brackets
  • Knockouts and openings for top and bottom cable access (Top knockout can be easily "sealed-up" with our standard 3" brush grommet)
  • Repositionable CM-47 finger sections are installed along the face of each rail (Additional fingers can be purchased for use on side rails to help with front-to-rear cable management)
  • Open side area accommodates large bundles within and between ganged enclosures
  • Baffle kits for CISCO switches (and other side-to-side airflow equipment) directs cool air in and exhaust out of equipment
  • Optional Zero U mounting brackets allow vertical mounting of patch panels & power strips to save valuable RMU space
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires