Select Country and Language Canada / French
Changer de pays
8429-NSD-3 | BELDEN

BELDEN | 8429-NSD-3 | Enclosure Front/Rear Door, Xnm Series, Solid, 3Pt. Sing Handle Latch And Lock

  • Réf. fabricant 8429-NSD-3
  • PART #802918
Door Type: SOLID
Type: DOORS
Description

Designed for dusty environments, Belden XNM enclosures allow hosting of networking/control equipment in factories, warehouses and on the production floor. Optional air conditioning AC units allow temperature control for stand-alone applications. Belden has extensive NEMA-style networking enclosure experience and capability to customize products-solutions.

Caractéristiques
  • NEMA 12 compliant for hosting servers and switches in industrial environments
  • Free standing welded frame with modular construction
  • 84"H x 29"W x 40"D
  • Mounting rails are adjustable to either 19" or 23" EIA spacing
  • Three-point compression-style lift-a-turn latch system
  • Glass front door uses scratch-resistant tempered safety glass
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires