Select Country and Language Canada / French
Changer de pays
85-028-13 | SUPERIOR ESSEX

SUPERIOR ESSEX | 85-028-13 | Copper Cable, Canadian ALPETH BHBB, 12 Pair, 19 AWG, Solid Annealed Copper, Electrically Continuous 8 mil Flat Aluminum Shielding Taper With Polylefin Film Fused, Medium Density Polyethylene Black Jacket, 1400 MT Reel

  • Réf. fabricant 85-028-13
  • PART #E-001219APE
Conductor/Pair Count: 12 PAIR
Gauge: 19 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
Description

Superior Essex CELFIL Cable with foam skin insulation is a single jacketed design for use in duct or direct burial installations.