Select Country and Language Canada / French
Changer de pays
85-031-01 | SUPERIOR ESSEX

SUPERIOR ESSEX | 85-031-01 | Copper Cable, Canadian ALPETH BHBB, 25 Pair, 19 AWG, Solid Annealed Copper, Electrically Continuous 8 mil Flat Aluminum Shielding Taper With Polylefin Film Fused, Medium Density Polyethylene Black Jacket, 1400 MT Reel

  • Réf. fabricant 85-031-01
  • PART #E-002519AAE
Conductor/Pair Count: 25 PAIR
Gauge: 19 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-22 AIR CORE AERIAL & DUCT
Type: EXCHANGE CABLE
Description

Superior Essex ALPETH Cables are designed primarily for aerial use. In this application, the cable must be attached to a support strand (messenger). If the cable is to be placed in a duct, the cable must be pressurized.