Select Country and Language Canada / French
Changer de pays
85-031-13 | SUPERIOR ESSEX

SUPERIOR ESSEX | 85-031-13 | CELFIL Cable, BJBB, 25 Pair, 19 AWG, Solid Annealed Copper Conductor, PEPJ Compound Coating Conductors, Flooded, Electrically Continuous 8 mil Flat Aluminum Shielding Tape With Polyolefin Film, Rip Cord, Black PE Jacket

  • Réf. fabricant 85-031-13
  • PART #E-002519APE
Conductor/Pair Count: 25 PAIR
Gauge: 19 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE
Description

Superior Essex CELFIL Cable with foam skin insulation is a single jacketed design for use in duct or direct burial installations.